Shop All Chemicals Starting with N
Tci Americas
Nifedipine, 25g
Mfr # N0528-25G
Zoro # G8101243
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Size 25 g
- Molecular Weight 346.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0528-25G
- Zoro # G8101243
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | Nifedipine |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Molecular Weight | 346.33 |
Chemical Formula | C17H18N2O6 |
Chemical Container Type | Bottle |
CAS Number | 21829-25-4 |
Description
Nifedipine, CAS Number 21829-25-4, Molecular Weight 346.33, Chemical Formula C17H18N2O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 34/45, 24/40, 2000mL (F21342L)
- JUSTRITE Red Metal Safety Can, Type 1, Five Gallon, With Yellow Plastic Funnel, for Gasoline (7150110)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- RPI Nutrient Broth, 500g (N15100-500.0)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- Tci Americas Chemicals Starting with N