Shop All Chemicals Starting with N
Tci Americas
Nifedipine, 10g
Mfr # N0528-10G
Zoro # G8165068
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 346.33
- Chemical Container Size 10 g
- Chemical Container Type Bottle
- Chemical Formula C17H18N2O6
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0528-10G
- Zoro # G8165068
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 10 g |
Details
Item | Nifedipine |
Molecular Weight | 346.33 |
Chemical Container Type | Bottle |
Chemical Formula | C17H18N2O6 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
CAS Number | 21829-25-4 |
Description
Nifedipine, CAS Number 21829-25-4, Molecular Weight 346.33, Chemical Formula C17H18N2O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- DURAC Salt Brine Plain Form Hydrometer (B61809-0100)
- TEXWIPE Swab, Alpha Large, Poly, 6 In, PK100 (TX714A)
- EXACT Chlorine + Exact Ez Photometer (486205)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- SPECTRUM Nitric Acid, 1L (N-170-1LT52)
- LABCHEM CHEMICAL NAOH 0.5N 4L (LC243304)
- RPI Nonidet, 100 ML (N59000-100.0)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- Tci Americas Chemicals Starting with N