Shop All Chemicals Starting with N
Tci Americas
Nicotinic Acid, C6H5NO2, 25g
Mfr # N0082-25G
Zoro # G8124160
product price: $22.99
/ea
$22.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Formula C6H5NO2
- Chemical Container Size 25 g
- Shelf Life 24 mo
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0082-25G
- Zoro # G8124160
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | Nicotinic Acid |
Chemical Container Type | Bottle |
Chemical Formula | C6H5NO2 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
CAS Number | 59-67-6 |
Molecular Weight | F.W. 123.11 |
Calibration Certificate | No |
Description
Nicotinic Acid, CAS Number 59-67-6, Molecular Weight F.W. 123.11, Chemical Formula C6H5NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 20-1/2" to 28", No Arms, Black (BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAJ7)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (38540)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- SPECTRUM Nitric Acid, 1L (N-170-1LT52)
- SPECTRUM Naphtha, VM and P, 20L, PK4 (N1002-20LTMT391)
- Tci Americas Chemicals Starting with N