Shop All Chemicals Starting with N
Tci Americas
Nicotinic Acid, 500g
Mfr # N0082-500G
Zoro # G8166267
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 123.11
- Chemical Formula C6H5NO2
- Chemical Grade Reagent
- Chemical Container Size 500 g
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0082-500G
- Zoro # G8166267
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 500 g |
Details
Item | Nicotinic Acid |
Molecular Weight | 123.11 |
Chemical Formula | C6H5NO2 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 59-67-6 |
Description
Nicotinic Acid, CAS Number 59-67-6, Molecular Weight 123.11, Chemical Formula C6H5NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- UNITED SCIENTIFIC Filter Adapter Set Of 7, Synthetic Rubbe (FASN07)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, PK50 (151267)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- RPI Nystatin, 10g (N82020-10.0)
- RPI Nonidet, 100 ML (N59000-100.0)
- SPECTRUM CHEMICAL Nitric Acid, Trace Grade, 2.5L (N1084-2.5LTPL)
- SPECTRUM Nitric Acid, 2.5L (N-170-2.5LTPV7F)
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- Tci Americas Chemicals Starting with N