Shop All Chemicals Starting with N
Tci Americas
Nicotine, C10H14N2, 25ml
Mfr # N0079-25ML
Zoro # G8281992
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 162.24
- Chemical Container Size 25 mL
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0079-25ML
- Zoro # G8281992
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Nicotine |
Molecular Weight | F.W. 162.24 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Shipping Restrictions | UN165 Nicotine, 6. PG II |
Shelf Life | 24 mo |
CAS Number | 54-11-5 |
Chemical Formula | C10H14N2 |
Description
Nicotine, CAS Number 54-11-5, Molecular Weight F.W. 162.24, Chemical Formula C10H14N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN165 Nicotine, 6. PG II
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Shaft (A723)
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl45), PK10 (B3000-RIN)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 2mL, Pk12 (5PTD6)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- LABCHEM CHEMICAL NAOH 1.0N 20L (LC243505)
- LABCHEM CHEMICAL NACL 0.9 PERCENT W/V 10L (LC234606)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- LABCHEM CHEMICAL NAOH 0.1N IN MEOH 1L (LC245502)
- RPI Nonidet, 100 ML (N59000-100.0)
- LABCHEM CHEMICAL NAOH 0.5N 4L (LC243304)
- Tci Americas Chemicals Starting with N