Shop All Chemicals Starting with N
Tci Americas
Nicardipine Hydrochloride, 5g
Mfr # N0635-5G
Zoro # G8166291
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 54527-84-3
- Molecular Weight 515.99
- Shelf Life 24 mo
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0635-5G
- Zoro # G8166291
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 5 g |
Details
Item | Nicardipine Hydrochloride |
Chemical Container Type | Bottle |
CAS Number | 54527-84-3 |
Molecular Weight | 515.99 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C26H29N3O6HCl |
Shipping Restrictions | UN2811, Toxic Solid, Organic, n.o.s. (Nicardipine Hydrochloride), 6.1, PG III |
Chemical Container Material | Clear Glass |
Description
Nicardipine Hydrochloride, CAS Number 54527-84-3, Molecular Weight 515.99, Chemical Formula C26H29N3O6�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Nicardipine Hydrochloride), 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 2 (27134002)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 104mm L, PK400 (134020)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27012 Blue Cream Hardner (USC-27012)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- RPI Nonidet, 100 ML (N59000-100.0)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- LABCHEM CHEMICAL NAOH 0.1N IN MEOH 1L (LC245502)
- Tci Americas Chemicals Starting with N