Shop All Chemicals Starting with N
Tci Americas
Naphthenic Acid, 25g
Mfr # N0343-25G
Zoro # G8155749
product price: $42.99
/ea
$42.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 25 g
- Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0343-25G
- Zoro # G8155749
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | Naphthenic Acid |
Chemical Container Type | Bottle |
Shipping Restrictions | UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
CAS Number | 1338-24-5 |
Shelf Life | 24 mo |
Description
Naphthenic Acid, CAS Number 1338-24-5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LW SCIENTIFIC Differential Counter 8 Keys, Digital (CTL-DIFD-08KP)
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- HYDROFARM Measuring Cup, 3000 ml (3 liter) (HGMC3000)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- RPI NP-40 Lysis High Salt Buffer Solution, 250 ML (N32000-250.0)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- RPI Nystatin, 10g (N82020-10.0)
- LABCHEM CHEMICAL NAOH 0.5N 4L (LC243304)
- LABCHEM CHEMICAL NITRIC ACID 0.10N 500ML (LC178001)
- Tci Americas Chemicals Starting with N