Shop All Chemicals Starting with N
Tci Americas
Naphthalene, C10H8,500g
Mfr # N0885-500G
Zoro # G8117197
product price: $56.35
/ea
$56.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Molecular Weight F.W. 128.17
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0885-500G
- Zoro # G8117197
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 500 g |
Details
Item | Naphthalene |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Molecular Weight | F.W. 128.17 |
Chemical Container Type | Bottle |
Shipping Restrictions | UN133 Naphthalene, refined, 4. PG III |
CAS Number | 91-20-3 |
Chemical Formula | C10H8 |
Description
Naphthalene, CAS Number 91-20-3, Molecular Weight F.W. 128.17, Chemical Formula C10H8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN133 Naphthalene, refined, 4. PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118127B)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- RPI NP-40 Lysis High Salt Buffer Solution, 250 ML (N32000-250.0)
- LABCHEM Nitric Acid, ACS, 2.5L, PK6 (LC1770036)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- LABCHEM CHEMICAL NAOH 0.5N 4L (LC243304)
- Tci Americas Chemicals Starting with N