Shop All Chemicals Starting with N
Tci Americas
Naphthalene, C10H8, 25g
Mfr # N0885-25G
Zoro # G8130567
product price: $24.19
/ea
$24.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Shipping Restrictions UN133 Naphthalene, refined, 4. PG III
- CAS Number 91-20-3
- Chemical Container Type Bottle
- Chemical Formula C10H8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0885-25G
- Zoro # G8130567
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 g |
Details
Item | Naphthalene |
Shelf Life | 24 mo |
Shipping Restrictions | UN133 Naphthalene, refined, 4. PG III |
CAS Number | 91-20-3 |
Chemical Container Type | Bottle |
Chemical Formula | C10H8 |
Molecular Weight | F.W. 128.17 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Description
Naphthalene, CAS Number 91-20-3, Molecular Weight F.W. 128.17, Chemical Formula C10H8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN133 Naphthalene, refined, 4. PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 3" Diameter (SRSR03)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- LABCHEM CHEMICAL NAOH 0.1 NORMAL 500 ML (LC242701)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- LABCHEM CHEMICAL NAOH 0.5N 4L (LC243304)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- RPI Nematode Growth Medium (NGM), 500g (N81800-500.0)
- Tci Americas Chemicals Starting with N