Shop All Chemicals Starting with O
Tci Americas
N-Octylamine, 500mL
Mfr # O0045-500ML
Zoro # G8098069
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C8H19N
- CAS Number 111-86-4
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0045-500ML
- Zoro # G8098069
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 500 mL |
Details
Item | N-Octylamine |
Chemical Formula | C8H19N |
CAS Number | 111-86-4 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Molecular Weight | 129.25 |
Shelf Life | 24 mo |
Shipping Restrictions | UN2734, Amines, Liquid, Corrosive, Flammable, n.o.s. (N-Octylamine), 8, PG II |
Description
N-Octylamine, CAS Number 111-86-4, Molecular Weight 129.25, Chemical Formula C8H19N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2734, Amines, Liquid, Corrosive, Flammable, n.o.s. (N-Octylamine), 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Labeled Methyl Ethyl Ketone Wash Bottle: 500ml, 4/PK (F12416-0012)
- UNITED SCIENTIFIC Heavy Duty Extension Clamp, 3-Prong, Med (CLHD02)
- CYTIVA WHATMAN PH Indicator Strip, 25/65in.W (2611-628)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O