Shop All Chemicals Starting with O
Tci Americas
N-Octylamine, 25mL
Mfr # O0045-25ML
Zoro # G8182321
product price: $28.89
/ea
$28.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Container Size 25 mL
- Chemical Container Type Bottle
- Molecular Weight 129.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0045-25ML
- Zoro # G8182321
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 mL |
Details
Item | N-Octylamine |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Molecular Weight | 129.25 |
Chemical Formula | C8H19N |
CAS Number | 111-86-4 |
Chemical Grade | Reagent |
Shipping Restrictions | UN2734, Amines, Liquid, Corrosive, Flammable, n.o.s. (N-Octylamine), 8, PG II |
Description
N-Octylamine, CAS Number 111-86-4, Molecular Weight 129.25, Chemical Formula C8H19N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2734, Amines, Liquid, Corrosive, Flammable, n.o.s. (N-Octylamine), 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- BOEKEL SCIENTIFIC Boekel Alcohol Lamps (19691)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- Tci Americas Chemicals Starting with O