Shop All Chemicals Starting with O
Tci Americas
N-Octyl Beta-D-Glucopyranoside, 5g
Mfr # O0232-5G
Zoro # G8167350
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Formula C14H28O6
- Molecular Weight 292.37
- CAS Number 29836-26-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0232-5G
- Zoro # G8167350
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 5 g |
Details
Item | N-Octyl Beta-D-Glucopyranoside |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Formula | C14H28O6 |
Molecular Weight | 292.37 |
CAS Number | 29836-26-8 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
N-Octyl Beta-D-Glucopyranoside, CAS Number 29836-26-8, Molecular Weight 292.37, Chemical Formula C14H28O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING GTI-445-K2 SPRING ADJ. NDL PACKING (DV802511)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 6.25" (A2Z-ZR115)
- GLOBE SCIENTIFIC Inoculation Loop, 1uL, Blue, PK1000 (2871-25)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O