Shop All Chemicals Starting with O
Tci Americas
N-Octanoic Acid, 25mL
Mfr # O0027-25ML
Zoro # G8099487
product price: $26.29
/ea
$26.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
- Chemical Container Type Bottle
- Chemical Container Size 25 mL
- Molecular Weight 144.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0027-25ML
- Zoro # G8099487
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 25 mL |
Details
Item | N-Octanoic Acid |
Chemical Grade | Reagent |
Shipping Restrictions | UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III |
Chemical Container Type | Bottle |
Molecular Weight | 144.21 |
CAS Number | 124-07-2 |
Chemical Formula | C8H16O2 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
N-Octanoic Acid, CAS Number 124-07-2, Molecular Weight 144.21, Chemical Formula C8H16O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN6)
- PERKIN ELMER Replacement Acetylene Filter Cartridge (N9301714)
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- ZORO SELECT Vials Scintillation w/Cap 20mL, PK100 (3LDT4)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS 1-Octanol, 500mL (O0036-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O