Shop All Chemicals Starting with O
Tci Americas
N-Octane, 5ML, CAS 111-65-9
Mfr # S0280-5ML
Zoro # G8128117
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 111-65-9
- Shelf Life 24 mo
- Chemical Formula C8H18
- Chemical Container Type Bottle
- Solvent Grouping Octane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # S0280-5ML
- Zoro # G8128117
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 5 mL |
Details
Item | N-Octane |
CAS Number | 111-65-9 |
Shelf Life | 24 mo |
Chemical Formula | C8H18 |
Chemical Container Type | Bottle |
Solvent Grouping | Octane |
Shipping Restrictions | UN1262, Octanes, 3, PG II |
Molecular Weight | 114.23 |
Chemical Container Material | Clear Glass |
Description
N-Octane, CAS Number 111-65-9, Molecular Weight 114.23, Chemical Formula C8H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1262, Octanes, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, Unassembled, 18 mL, PK1200 (VIAL-5U)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK5 (5327)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- VELAB VE-B1 Basic Binocular Microscope Siedentopf Type (VE-B1)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O