Shop All Chemicals Starting with O
Tci Americas
N-Octane, 500ML, CAS 111-65-9
Mfr # O0022-500ML
Zoro # G8113240
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 114.23
- Shelf Life 24 mo
- CAS Number 111-65-9
- Chemical Container Type Bottle
- Chemical Formula C8H18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0022-500ML
- Zoro # G8113240
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 500 mL |
Details
Item | N-Octane |
Molecular Weight | 114.23 |
Shelf Life | 24 mo |
CAS Number | 111-65-9 |
Chemical Container Type | Bottle |
Chemical Formula | C8H18 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN1262, Octanes, 3, Pg II |
Description
N-Octane, CAS Number 111-65-9, Molecular Weight 114.23, Chemical Formula C8H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1262, Octanes, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTL SCIENTIFIC SUPPLY Oil Detection Test Paper 2.75" L x 0.75" W, 100PK (GEN180)
- VIEWTAINER 3 in. W X 5 in. H Slit Top Container Plastic Blue (CC27505)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- CULLIGAN Culligan 01019846 2 Pack Replacement Filter Cartridge (1019846)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O