Shop All Chemicals Starting with N
Tci Americas
N-Nitrosodiethylamine, 5mL
Mfr # D0516-5ML
Zoro # G8074917
product price: $98.09
/ea
Free Shipping & Returns
$98.09
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Chemical Formula C4H10N2O
- Molecular Weight F.W. 102.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0516-5ML
- Zoro # G8074917
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 5 mL |
Details
Item | N-Nitrosodiethylamine |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Formula | C4H10N2O |
Molecular Weight | F.W. 102.14 |
Shelf Life | 24 mo |
CAS Number | 55-18-5 |
Shipping Restrictions | UN2810, Toxic Liquid, Organic, N.O.S. (N-Nitrosodiethylamine), 6.1, Pg III |
Description
N-Nitrosodiethylamine, CAS Number 55-18-5, Molecular Weight F.W. 102.14, Chemical Formula C4H10N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, N.O.S. (N-Nitrosodiethylamine), 6.1, Pg III
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Economy Meter, 10" Rectang Box, Green Lid (M06001)
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- EXTECH Conductivity Meter, 9V Battery (EC210)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- LABCHEM CHEMICAL NACL 0.9 PERCENT W/V 10L (LC234606)
- LABCHEM CHEMICAL NAOH 1.0N 20L (LC243505)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- Tci Americas Chemicals Starting with N