Shop All Chemicals Starting with N
Tci Americas
N-Nitrosodiethylamine, 25mL
Mfr # D0516-25ML
Zoro # G7997521
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Chemical Container Size 25 mL
- Shipping Restrictions UN2810, Toxic Liquid, Organic, N.O.S. (N-Nitrosodiethylamine), 6.1, Pg III
- Molecular Weight F.W. 102.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0516-25ML
- Zoro # G7997521
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 mL |
Details
Item | N-Nitrosodiethylamine |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Shipping Restrictions | UN2810, Toxic Liquid, Organic, N.O.S. (N-Nitrosodiethylamine), 6.1, Pg III |
Molecular Weight | F.W. 102.14 |
CAS Number | 55-18-5 |
Shelf Life | 24 mo |
Chemical Formula | C4H10N2O |
Chemical Container Material | Clear Glass |
Description
N-Nitrosodiethylamine, CAS Number 55-18-5, Molecular Weight F.W. 102.14, Chemical Formula C4H10N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, N.O.S. (N-Nitrosodiethylamine), 6.1, Pg III
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 5/8" (CW-820-PH 5/8)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- SPECTRUM CHEMICAL Nitric Acid, Trace Grade, 2.5L (N1084-2.5LTPL)
- LABCHEM CHEMICAL NAOH 0.1 NORMAL 500 ML (LC242701)
- LABCHEM CHEMICAL NAOH 1.0N 20L (LC243505)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- Tci Americas Chemicals Starting with N