Shop All Chemicals Starting with N
Tci Americas
N-Nitrosodibutylamine, 25mL
Mfr # N0375-25ML
Zoro # G8282537
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 924-16-3
- Chemical Formula C8H18N2O
- Chemical Grade Reagent
- Chemical Container Size 25 mL
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0375-25ML
- Zoro # G8282537
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 25 mL |
Details
Item | N-Nitrosodibutylamine |
CAS Number | 924-16-3 |
Chemical Formula | C8H18N2O |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Molecular Weight | 158.2 |
Description
N-Nitrosodibutylamine, CAS Number 924-16-3, Molecular Weight 158.2, Chemical Formula C8H18N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-03)
- TRICORBRAUN 12 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012958)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- RPI Neomycin Sulfate, 100g (N20040-100.0)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- LABCHEM CHEMICAL NAOH 0.1 NORMAL 500 ML (LC242701)
- RPI Nystatin, 10g (N82020-10.0)
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- Tci Americas Chemicals Starting with N