Shop All Chemicals Starting with T
Tci Americas
N, N, N', N'-Tetraphenylbenzidine, 5g
Mfr # T1812-5G
Zoro # G8268920
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Formula C36H28N2
- CAS Number 15546-43-7
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T1812-5G
- Zoro # G8268920
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 5 g |
Details
Item | N,N,N',N'-Tetraphenylbenzidine |
Chemical Grade | Reagent |
Chemical Formula | C36H28N2 |
CAS Number | 15546-43-7 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | 488.63 |
Chemical Container Type | Bottle |
Description
N,N,N',N'-Tetraphenylbenzidine, CAS Number 15546-43-7, Molecular Weight 488.63, Chemical Formula C36H28N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art PP Biohazard Disposal Can w/ Lift-up Cover for 19"Wx23"H Bags (F13197-0000)
- BEL-ART Bel-Art Long-Handled Dipper: 16oz, 6ft Handle, Plastic (F36781-0016)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- ACTIVE EYE Microscope, 100X (AEM100)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- RPI Triton X-100, Reagent Grade, 5 Gal (400002)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- Tci Americas Chemicals Starting with T