Shop All Chemicals Starting with D
Tci Americas
N, n-diethyl-m-toluamide, 500mL
Mfr # D0097-500ML
Zoro # G8032871
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Chemical Container Material Amber Glass
- Chemical Grade Reagent
- CAS Number 134-62-3
- Chemical Formula C12H17NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0097-500ML
- Zoro # G8032871
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | N,n-diethyl-m-toluamide |
Chemical Container Material | Amber Glass |
Chemical Grade | Reagent |
CAS Number | 134-62-3 |
Chemical Formula | C12H17NO |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 191.27 |
Shelf Life | 24 mo |
Description
N,n-diethyl-m-toluamide, CAS Number 134-62-3, Molecular Weight F.W. 191.27, Chemical Formula C12H17NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- RPI D-Mannitol, 500g (M22080-500.0)
- Tci Americas Chemicals Starting with D