Shop All Chemicals Starting with D
Tci Americas
N, n-diethyl-1, 3-diaminopropane, 500mL
Mfr # D0473-500ML
Zoro # G7978000
product price: $68.35
/ea
$68.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Grade Reagent
- Molecular Weight F.W. 130.24
- Chemical Formula C7H18N2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0473-500ML
- Zoro # G7978000
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | N,n-diethyl-1,3-diaminopropane |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | F.W. 130.24 |
Chemical Formula | C7H18N2 |
Shipping Restrictions | UN2684, 3-Diethylaminopropylamine, 3, Pg III |
Chemical Container Material | Clear Glass |
CAS Number | 104-78-9 |
Description
N,n-diethyl-1,3-diaminopropane, CAS Number 104-78-9, Molecular Weight F.W. 130.24, Chemical Formula C7H18N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2684, 3-Diethylaminopropylamine, 3, Pg III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 12 Place, Orange (513072N)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- AMSCOPE 84mm Collar Articulating Arm with Base Plate for Stereo Microscopes (ASB-84)
- BOEKEL SCIENTIFIC Stainless Steel Petri Dish Can Holder, H (1370S)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- Tci Americas Chemicals Starting with D