Shop All Chemicals Starting with M
Tci Americas
Minoxidil, 5g
Mfr # M1389-5G
Zoro # G8108097
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 209.25
- Chemical Container Size 5 g
- Chemical Formula C9H15N5O
- CAS Number 38304-91-5
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M1389-5G
- Zoro # G8108097
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 5 g |
Details
Item | Minoxidil |
Molecular Weight | 209.25 |
Chemical Formula | C9H15N5O |
CAS Number | 38304-91-5 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
Minoxidil, CAS Number 38304-91-5, Molecular Weight 209.25, Chemical Formula C9H15N5O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- SP SCIENCEWARE COVER MICROSCOPE VINYL LARGE (F24304-0000)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- LABCHEM CHEMICAL METHANOL HPLC GRADE 4L (LC168104)
- Tci Americas Chemicals Starting with M