Shop All Chemicals Starting with M
Tci Americas
Minocycline Hydrochloride, 1g
Mfr # M2288-1G
Zoro # G8244369
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Container Type Bottle
- CAS Number 13614-98-7
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M2288-1G
- Zoro # G8244369
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 1 g |
Details
Item | Minocycline Hydrochloride |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 13614-98-7 |
Chemical Grade | Reagent |
Chemical Formula | C23H27N3O7HCl |
Molecular Weight | 493.94 |
Description
Minocycline Hydrochloride, CAS Number 13614-98-7, Molecular Weight 493.94, Chemical Formula C23H27N3O7�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SUPPORT STAND WITH CENTER ROD 8X15.5X30 (H18303-0000)
- TRICORBRAUN 16 oz Natural HDPE Plastic Modern Round Bottle- 28-410 Neck Finish (028032)
- KIMBLE CHASE French Square Glass Bottle, Clear, PK84 (5610843C-21)
- LAB SAFETY SUPPLY Stirring Bar, Dumb Bell, 52mm, PK5 (21R567)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- Tci Americas Chemicals Starting with M