Shop All Chemicals Starting with M
Tci Americas
Mifepristone, 1g
Mfr # M1732-1G
Zoro # G8171751
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 84371-65-3
- Molecular Weight 429.6
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M1732-1G
- Zoro # G8171751
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 1 g |
Details
Item | Mifepristone |
CAS Number | 84371-65-3 |
Molecular Weight | 429.6 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C29H35NO2 |
Description
Mifepristone, CAS Number 84371-65-3, Molecular Weight 429.6, Chemical Formula C29H35NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- HYDRION Test Strips, Detects pH, 4.7 to 6.3 Range (BR-64)
- DIGI-SENSE Traceable Walkaway Count-Up Controller, (94400-62)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW089H)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- RPI MES Free Acid, 250g (M22040-250.0)
- Tci Americas Chemicals Starting with M