Shop All Chemicals Starting with M
Tci Americas
Methylmagnesium Bromide, 250g
Mfr # M0362-250G
Zoro # G8255952
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CH3MgBr
- Shelf Life 24 mo
- CAS Number 75-16-1
- Chemical Container Type Bottle
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0362-250G
- Zoro # G8255952
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 250 g |
Details
Item | Methylmagnesium Bromide |
Chemical Formula | CH3MgBr |
Shelf Life | 24 mo |
CAS Number | 75-16-1 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Molecular Weight | 119.24 |
Description
Methylmagnesium Bromide, CAS Number 75-16-1, Molecular Weight 119.24, Chemical Formula CH3MgBr, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Ceramic Heating Chamber for Melting Furnace (HD-334CC)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- UNITED SCIENTIFIC Porcelain Casserole, Economy, 220Ml (PCS100)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- RPI Methanol (Scintillation Grade), 4L (111053)
- Tci Americas Chemicals Starting with M