Shop All Chemicals Starting with M
Tci Americas
Methylene Blue Hydrate, 25g
Mfr # M0501-25G
Zoro # G8200409
$47.59
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- CAS Number 61-73-4
- Chemical Container Material Clear Glass
- Molecular Weight 319.85
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M0501-25G
- Zoro # G8200409
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 25 g |
Details
Item | Methylene Blue Hydrate |
Chemical Grade | Reagent |
CAS Number | 61-73-4 |
Chemical Container Material | Clear Glass |
Molecular Weight | 319.85 |
Chemical Container Type | Bottle |
Chemical Formula | C16H18N3SClxH2O |
Shelf Life | 24 mo |
Description
Methylene Blue Hydrate, CAS Number 61-73-4, Molecular Weight 319.85, Chemical Formula C16H18N3SCl�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- CELLTREAT CAP ONLY, Prpl Screw Top Micro Tube Cap, O-Ring, Transluc, Non-sterile (230842P)
- EXTECH Chlorine Standard, 1PPM (CL207)
- OHAUS Clamp, Nickel Plated Zinc, 1.90" L (CLC-HOOKCZ)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- RPI MES Free Acid, 500g (M22040-500.0)
- Tci Americas Chemicals Starting with M