Shop All Chemicals Starting with M
Tci Americas
Methylcyclohexane, 500mL
Mfr # M0190-500ML
Zoro # G8146877
product price: $61.19
/ea
$61.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Shipping Restrictions UN2296, Methylcyclohexane, 3, PG II
- Molecular Weight 98.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0190-500ML
- Zoro # G8146877
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Methylcyclohexane |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Shipping Restrictions | UN2296, Methylcyclohexane, 3, PG II |
Molecular Weight | 98.19 |
CAS Number | 108-87-2 |
Chemical Formula | C6H11CH3 |
Chemical Container Type | Bottle |
Description
Methylcyclohexane, CAS Number 108-87-2, Molecular Weight 98.19, Chemical Formula C6H11CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2296, Methylcyclohexane, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- AIR-TITE Syringe Caps, Ls and Ll, White, PK100 (BUCWS-100)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Hardness, 0-425ppm, PK50 (480008)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-1000QR)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- RPI Methanol (Scintillation Grade), 4L (111053)
- Tci Americas Chemicals Starting with M