Shop All Chemicals Starting with M
Tci Americas
Methyl Thiocyanate, 25mL
Mfr # T0201-25ML
Zoro # G8125350
product price: $40.89
/ea
$40.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Formula C2H3NS
- CAS Number 556-64-9
- Molecular Weight 73.11
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0201-25ML
- Zoro # G8125350
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Methyl Thiocyanate |
Chemical Grade | Reagent |
Chemical Formula | C2H3NS |
CAS Number | 556-64-9 |
Molecular Weight | 73.11 |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
Methyl Thiocyanate, CAS Number 556-64-9, Molecular Weight 73.11, Chemical Formula C2H3NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNILAND MANGANESE Sulphate Soil Enhancer 4 lb (124616)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- HYDRION Test, 0-300 ppm Free Chlorine, PK600 (CH-300)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- RPI Methanol (Scintillation Grade), 4L (111053)
- Tci Americas Chemicals Starting with M