Shop All Chemicals Starting with M
Tci Americas
Methyl Stearate, 5ML, CAS 112-61-8
Mfr # S0312-5ML
Zoro # G8238102
Free Shipping & Returns
$192.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 112-61-8
- Shelf Life 24 mo
- Molecular Weight 298.57
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # S0312-5ML
- Zoro # G8238102
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 5 mL |
Details
Item | Methyl Stearate |
Chemical Container Type | Bottle |
CAS Number | 112-61-8 |
Shelf Life | 24 mo |
Molecular Weight | 298.57 |
Chemical Container Material | Clear Glass |
Chemical Formula | C19H38O2 |
Description
Methyl Stearate, CAS Number 112-61-8, Molecular Weight 298.57, Chemical Formula C19H38O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Potassium Iodide, 50 Percent, 60 mL (PI7450-B)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- AMSCOPE 150W Fiber-Optic Halogen Illuminator with Black Finish (HL150-B)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- RPI Methanol (Scintillation Grade), 4L (111053)
- Tci Americas Chemicals Starting with M