Shop All Chemicals Starting with M
Tci Americas
Methyl Orange, 500mL
Mfr # M0017-500ML
Zoro # G8290882
product price: $69.39
/ea
$69.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C14H14N3O3SNa
- Chemical Container Size 500 mL
- Chemical Container Material Clear Glass
- Molecular Weight 327.33
- Shipping Restrictions UN3143, Dye, Solid, Toxic, n.o.s. (Methyl Orange), 6.1, PG III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0017-500ML
- Zoro # G8290882
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Methyl Orange |
Chemical Formula | C14H14N3O3SNa |
Chemical Container Material | Clear Glass |
Molecular Weight | 327.33 |
Shipping Restrictions | UN3143, Dye, Solid, Toxic, n.o.s. (Methyl Orange), 6.1, PG III |
Chemical Container Type | Bottle |
CAS Number | 547-58-0 |
Shelf Life | 24 mo |
Description
Methyl Orange, CAS Number 547-58-0, Molecular Weight 327.33, Chemical Formula C14H14N3O3SNa, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3143, Dye, Solid, Toxic, n.o.s. (Methyl Orange), 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Eco-smartFunnel Disposable Paper F, PK25 (HS120219)
- OAKTON Ph Meter, LCD, AA Batteries (3561328)
- LAXCO Analog Refractometer, Hand Held, 1 in. W (RHA-100ATC)
- LOVIBOND CyA Test Tablets (511370BT)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- LABCHEM CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML (LC170101)
- Tci Americas Chemicals Starting with M