Shop All Chemicals Starting with M
Tci Americas
Methyl Oleate, C19H36O2, 5ml
Mfr # S0326-5ML
Zoro # G8164383
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Formula C19H36O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # S0326-5ML
- Zoro # G8164383
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 5 mL |
Details
Item | Methyl Oleate |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Formula | C19H36O2 |
Calibration Certificate | No |
Molecular Weight | F.W. 296.50 |
CAS Number | 112-62-9 |
Description
Methyl Oleate, CAS Number 112-62-9, Molecular Weight F.W. 296.50, Chemical Formula C19H36O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Standards and Solutions, Calibration Certificate No, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO LAB Within 48 Hours Mold Test Kit (MO109)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- ALCONOX Detergent, 1 gal. (2001-1)
- UNITED Pipette, Sterile, 1mL, 0.25mL, LDPE, PK500 (P31202)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- RPI Magnesium Sulfate, Anhydrous, 1kg (M24300-1000.0)
- Tci Americas Chemicals Starting with M