Shop All Chemicals Starting with M
Tci Americas
Methyl Oleate, 500mL
Mfr # O0055-500ML
Zoro # G8288417
$45.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 112-62-9
- Chemical Grade Reagent
- Chemical Container Size 500 mL
- Chemical Container Material Clear Glass
- Chemical Formula C19H36O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # O0055-500ML
- Zoro # G8288417
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Methyl Oleate |
CAS Number | 112-62-9 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Formula | C19H36O2 |
Shelf Life | 24 mo |
Molecular Weight | 296.5 |
Chemical Container Type | Bottle |
Description
Methyl Oleate, CAS Number 112-62-9, Molecular Weight 296.5, Chemical Formula C19H36O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette, Sterile, 10mL, PK500 (229244)
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- HUMBOLDT Bunsen Burner, LP, Btu 2000-3200 (H-5875)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 50mL, PK12 (5YGY9)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- RPI Magnesium Chloride Hexahydrate, 500g (M24000-500.0)
- Tci Americas Chemicals Starting with M