Shop All Chemicals Starting with M
Tci Americas
Methyl Nicotinate, 25g
Mfr # N0086-25G
Zoro # G8262331
product price: $49.19
/ea
$49.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 137.14
- Shelf Life 24 mo
- Chemical Formula C7H7NO2
- CAS Number 93-60-7
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0086-25G
- Zoro # G8262331
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 25 g |
Details
Item | Methyl Nicotinate |
Molecular Weight | 137.14 |
Shelf Life | 24 mo |
Chemical Formula | C7H7NO2 |
CAS Number | 93-60-7 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Description
Methyl Nicotinate, CAS Number 93-60-7, Molecular Weight 137.14, Chemical Formula C7H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Sulfide, 0.2 to 20 PPM (4456-01)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, RT Casters, Blk (BR-FMBCH-RT-T0-A0-RC-F42)
- UNITED SCIENTIFIC Flask Mug, Borosilicate, 500Ml (FGMG500)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- RPI myo-Inositol (i-Inositol), 100g (I54040-100.0)
- Tci Americas Chemicals Starting with M