Shop All Chemicals Starting with M
Tci Americas
Methyl Cellulose, 500g
Mfr # M0293-500G
Zoro # G8277007
Free Shipping & Returns
$125.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 500 g
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M0293-500G
- Zoro # G8277007
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 g |
Details
Item | Methyl Cellulose |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 9004-67-5 |
Description
Methyl Cellulose, CAS Number 9004-67-5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0416413)
- 3B SCIENTIFIC Chladni Plate, Square (1000706)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- RPI MOPS Free Acid, 25g (M92020-25.0)
- Tci Americas Chemicals Starting with M