Shop All Chemicals Starting with M
Tci Americas
Methanol, 500mL
Mfr # M0628-500ML
Zoro # G8146387
$37.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Molecular Weight F.W. 32.04
- Chemical Formula CH4O
- Shipping Restrictions UN1230, Methanol, 3, PG II
- CAS Number 67-56-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M0628-500ML
- Zoro # G8146387
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Methanol |
Chemical Grade | Reagent |
Molecular Weight | F.W. 32.04 |
Chemical Formula | CH4O |
Shipping Restrictions | UN1230, Methanol, 3, PG II |
CAS Number | 67-56-1 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Description
Methanol, CAS Number 67-56-1, Molecular Weight F.W. 32.04, Chemical Formula CH4O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3, PG II
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 9 Depression Glass Spot Plates (7220-85)
- DYNALON Automatic Buret, Clear, Class B, 15mL (896954-1015)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- BEING SCIENTIFIC Incubator (BIF-120)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- RPI Murashige & Skoog Shoot Multiplication Medium B, 10 L (M70500-10.0)
- Tci Americas Chemicals Starting with M