Shop All Chemicals Starting with M
Tci Americas
Methanesulfonic Acid, CH3SO3H, 500g
Mfr # M2059-500G
Zoro # G8259008
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CH3SO3H
- Chemical Container Material Clear Glass
- Calibration Certificate No
- Shelf Life 24 mo
- CAS Number 75-75-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M2059-500G
- Zoro # G8259008
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 g |
Details
Item | Methanesulfonic Acid |
Chemical Formula | CH3SO3H |
Chemical Container Material | Clear Glass |
Calibration Certificate | No |
Shelf Life | 24 mo |
CAS Number | 75-75-2 |
Chemical Grade | Reagent |
Shipping Restrictions | UN2922, Corrosive Liquid, Toxic, n.o.s. (Methanesulfonic Acid), 8 (6.1), PG II |
Molecular Weight | F.W. 96.10 |
Chemical Container Type | Bottle |
Description
Methanesulfonic Acid, CAS Number 75-75-2, Molecular Weight F.W. 96.10, Chemical Formula CH3SO3H, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s. (Methanesulfonic Acid), 8 (6.1), PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE Track Style Lab Stand (ST-76-LG)
- ADVANTECH Fines Collector, 3 in. dia., 1/4 in. D (L3-N5)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- BRANSON Spanner Wrench (101-118-039)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- RPI MOPS Free Acid, 25g (M92020-25.0)
- Tci Americas Chemicals Starting with M