Shop All Chemicals Starting with M
Tci Americas
Meso-Hydrobenzoin, 5g
Mfr # H0816-5G
Zoro # G8169870
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 5 g
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Molecular Weight 214.27
- CAS Number 579-43-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H0816-5G
- Zoro # G8169870
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 5 g |
Details
Item | Meso-Hydrobenzoin |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | 214.27 |
CAS Number | 579-43-1 |
Chemical Formula | C14H14O2 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
Meso-Hydrobenzoin, CAS Number 579-43-1, Molecular Weight 214.27, Chemical Formula C14H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- DIGI-SENSE Traceable Thermometer with Clock, Humdit (90080-06)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 15mL (230411R)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- RPI Methanol, 5 Gal (400032)
- Tci Americas Chemicals Starting with M