Shop All Chemicals Starting with M
Tci Americas
Melatonin, 5g
Mfr # M1105-5G
Zoro # G8126297
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 73-31-4
- Chemical Grade Reagent
- Molecular Weight 232.27
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M1105-5G
- Zoro # G8126297
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 5 g |
Details
Item | Melatonin |
CAS Number | 73-31-4 |
Chemical Grade | Reagent |
Molecular Weight | 232.27 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Formula | C13H16N2O2 |
Description
Melatonin, CAS Number 73-31-4, Molecular Weight 232.27, Chemical Formula C13H16N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hand Vacuum Pump (HVP001)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- BEL-ART Desiccant Replacement Beads, 26g Bottle (F42074-0020)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- RPI MES Free Acid, 500g (M22040-500.0)
- Tci Americas Chemicals Starting with M