Shop All Chemicals Starting with L
Tci Americas
Losartan Potassium, 5g
Mfr # L0232-5G
Zoro # G8291512
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 5 g
- Chemical Container Type Bottle
- CAS Number 124750-99-8
- Molecular Weight 461
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0232-5G
- Zoro # G8291512
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 5 g |
Details
Item | Losartan Potassium |
Chemical Container Type | Bottle |
CAS Number | 124750-99-8 |
Molecular Weight | 461 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Formula | C22H22ClKN6O |
Description
Losartan Potassium, CAS Number 124750-99-8, Molecular Weight 461, Chemical Formula C22H22ClKN6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Spore Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5S)
- DYNALON LABORATORY TRAY 8X16X12 HDPE (108874-7)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RG-BLK)
- HEATHROW SCIENTIFIC Colony Counter w/Pen, White/Blue (HS120000)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- Tci Americas Chemicals Starting with L