Shop All Chemicals Starting with L
Tci Americas
Losartan Potassium, 25g
Mfr # L0232-25G
Zoro # G8189470
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 124750-99-8
- Chemical Container Size 25 g
- Chemical Container Type Bottle
- Molecular Weight 461
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0232-25G
- Zoro # G8189470
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 g |
Details
Item | Losartan Potassium |
CAS Number | 124750-99-8 |
Chemical Container Type | Bottle |
Molecular Weight | 461 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Formula | C22H22ClKN6O |
Description
Losartan Potassium, CAS Number 124750-99-8, Molecular Weight 461, Chemical Formula C22H22ClKN6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, 2mL Graduation (8ADT5)
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- IGLOO ICE PACK POLY 4PK (25376)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- RPI Lithium Chloride, 1 KG (L45000-1000.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- Tci Americas Chemicals Starting with L