Shop All Chemicals Starting with L
Tci Americas
Loratadine, 1g
Mfr # L0223-1G
Zoro # G8229921
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C22H23N2O2Cl
- Chemical Container Material Clear Glass
- Molecular Weight 382.88
- CAS Number 79794-75-5
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0223-1G
- Zoro # G8229921
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 1 g |
Details
Item | Loratadine |
Chemical Formula | C22H23N2O2Cl |
Chemical Container Material | Clear Glass |
Molecular Weight | 382.88 |
CAS Number | 79794-75-5 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
Loratadine, CAS Number 79794-75-5, Molecular Weight 382.88, Chemical Formula C22H23N2O2Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 3-Place (HS206203)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- SYNTHWARE ADAPTER, TRANSFER VALVE, 24/40 (A392440)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Proline, 100g (P50200-100.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- RPI L-Threonine, 25g (T21060-25.0)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- Tci Americas Chemicals Starting with L