Shop All Chemicals Starting with L
Tci Americas
Loratadine, 100mg
Mfr # L0223-100MG
Zoro # G8137250
Free Shipping & Returns
$77.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Formula C22H23N2O2Cl
- Chemical Container Size 100 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # L0223-100MG
- Zoro # G8137250
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 100 mg |
Details
Item | Loratadine |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | C22H23N2O2Cl |
Molecular Weight | 382.88 |
CAS Number | 79794-75-5 |
Description
Loratadine, CAS Number 79794-75-5, Molecular Weight 382.88, Chemical Formula C22H23N2O2Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Tergajet, 4 LB (114015)
- LOVIBOND KIT SOIL PH TESTER 694 (694)
- AMSCOPE 3.5X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4BX-FRL)
- WHEATON Plastic Jar, 500mL, PK24 (W209904)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- JORVET Soda Lime, 3lb Bag (J0553)
- Tci Americas Chemicals Starting with L