Shop All Chemicals Starting with L
Tci Americas
Loperamide Hydrochloride, 25g
Mfr # L0154-25G
Zoro # G8292921
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Formula C29H33ClN2O2HCl
- Chemical Container Size 25 g
- Chemical Grade Reagent
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0154-25G
- Zoro # G8292921
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 g |
Details
Item | Loperamide Hydrochloride |
Chemical Container Material | Clear Glass |
Chemical Formula | C29H33ClN2O2HCl |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Molecular Weight | 513.5 |
Shelf Life | 24 mo |
Shipping Restrictions | UN2811, Toxic Solid, Organic, n.o.s. (Loperamide Hydrochloride), 6.1, PG III |
CAS Number | 34552-83-5 |
Description
Loperamide Hydrochloride, CAS Number 34552-83-5, Molecular Weight 513.5, Chemical Formula C29H33ClN2O2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Loperamide Hydrochloride), 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 3mL, 55mm L, PS, PK1000 (117011)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- DAYTON Screw, 31UK62 (31UK62)
- YSI ISE Meter Acc, Ammonium Probe (605104)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- Tci Americas Chemicals Starting with L