Shop All Chemicals Starting with L
Tci Americas
Lithium Trifluoromethanesulfonate, 25g
Mfr # T1548-25G
Zoro # G8246730
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- CAS Number 33454-82-9
- Shelf Life 24 mo
- Molecular Weight 156.01
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T1548-25G
- Zoro # G8246730
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 g |
Details
Item | Lithium Trifluoromethanesulfonate |
CAS Number | 33454-82-9 |
Shelf Life | 24 mo |
Molecular Weight | 156.01 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Formula | CF3LiO3S |
Chemical Grade | Reagent |
Description
Lithium Trifluoromethanesulfonate, CAS Number 33454-82-9, Molecular Weight 156.01, Chemical Formula CF3LiO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Blue-Steel Digital Timer with (98768-63)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- ZORO SELECT SUB SRFC SMPLR BTL 16 OZ, PK12 (9024-G)
- OAKTON PH Electrodes, Glass Spear Tip (WD-35804-06)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- Tci Americas Chemicals Starting with L