Shop All Chemicals Starting with L
Tci Americas
Lithium Hydroxide, 25g
Mfr # L0225-25G
Zoro # G8198972
product price: $47.19
/ea
$47.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN2680, Lithium Hydroxide, 8, PG II
- Chemical Grade Reagent
- Chemical Formula LiOH
- CAS Number 1310-65-2
- Molecular Weight 23.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0225-25G
- Zoro # G8198972
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 g |
Details
Item | Lithium Hydroxide |
Shipping Restrictions | UN2680, Lithium Hydroxide, 8, PG II |
Chemical Grade | Reagent |
Chemical Formula | LiOH |
CAS Number | 1310-65-2 |
Molecular Weight | 23.95 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Description
Lithium Hydroxide, CAS Number 1310-65-2, Molecular Weight 23.95, Chemical Formula LiOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2680, Lithium Hydroxide, 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Calibration Solution, ORP, 250mL Bottle (061321)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL (WGW537VTML-GHS-1)
- HUMBOLDT Larger Capacity Motorized Sieve Shaker (5ZRA0)
- ALCONOX Detergent, 1 gal. (2101-1)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- Tci Americas Chemicals Starting with L