Shop All Chemicals Starting with L
Tci Americas
Lithium Carbonate, 500g
Mfr # L0224-500G
Zoro # G8251052
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 554-13-2
- Chemical Grade Reagent
- Chemical Container Size 500 g
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0224-500G
- Zoro # G8251052
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 g |
Details
Item | Lithium Carbonate |
CAS Number | 554-13-2 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | 73.89 |
Chemical Formula | Li2CO3 |
Description
Lithium Carbonate, CAS Number 554-13-2, Molecular Weight 73.89, Chemical Formula Li2CO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA)
- UNITED SCIENTIFIC Giant Folding Magnifier, 6x (MGFL6X)
- CAFRAMO Pitched Blade Propellor (A533)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2-2LB)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Proline, 100g (P50200-100.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- Tci Americas Chemicals Starting with L