Shop All Chemicals Starting with L
Tci Americas
Lithium Carbonate, 25g
Mfr # L0224-25G
Zoro # G8143368
product price: $27.89
/ea
$27.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula Li2CO3
- Chemical Container Material Clear Glass
- CAS Number 554-13-2
- Chemical Container Size 25 g
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0224-25G
- Zoro # G8143368
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 g |
Details
Item | Lithium Carbonate |
Chemical Formula | Li2CO3 |
Chemical Container Material | Clear Glass |
CAS Number | 554-13-2 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Molecular Weight | 73.89 |
Chemical Container Type | Bottle |
Description
Lithium Carbonate, CAS Number 554-13-2, Molecular Weight 73.89, Chemical Formula Li2CO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Scitus Bottle Top Dispenser, 60ml (SCI-60)
- THERMO SCIENTIFIC Nalgene 10 L Hdpe Dewar Flask (4150-9000)
- AIR INNOVATIONS Aroma Cl-Mist Humid 1.6G (HUMID43-PLAT)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI L-Proline, 100g (P50200-100.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- Tci Americas Chemicals Starting with L