Shop All Chemicals Starting with L
Tci Americas
Lithium Bromide, 500g
Mfr # L0210-500G
Zoro # G8162703
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 7550-35-8
- Chemical Formula LiBr
- Chemical Container Type Bottle
- Molecular Weight 86.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0210-500G
- Zoro # G8162703
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 g |
Details
Item | Lithium Bromide |
Shelf Life | 24 mo |
CAS Number | 7550-35-8 |
Chemical Formula | LiBr |
Chemical Container Type | Bottle |
Molecular Weight | 86.84 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Description
Lithium Bromide, CAS Number 7550-35-8, Molecular Weight 86.84, Chemical Formula LiBr, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 (02738A)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- WHIRL-PAK Sampling Bag, Write-On, 4 oz., PK500 (B01062)
- ADAM EQUIPMENT Adam Equipment HCB 1202aM Highland® NTEP Approved Portable Precision Balance, 1200 g x 0.01 g (HCB1202aM)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- RPI L-Threonine, 25g (T21060-25.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI L-Methionine, 25g (M22060-25.0)
- Tci Americas Chemicals Starting with L