Shop All Chemicals Starting with L
Tci Americas
Lisinopril, 5g
Mfr # L0220-5G
Zoro # G8278669
Free Shipping & Returns
$358.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula C21H31N3O52H2O
- CAS Number 83915-83-7
- Chemical Container Size 5 g
- Molecular Weight 441.52
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # L0220-5G
- Zoro # G8278669
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 5 g |
Details
Item | Lisinopril |
Chemical Formula | C21H31N3O52H2O |
CAS Number | 83915-83-7 |
Molecular Weight | 441.52 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Lisinopril, CAS Number 83915-83-7, Molecular Weight 441.52, Chemical Formula C21H31N3O5�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50608)
- TRICORBRAUN 16 oz Clear PET Plastic Boston Round Bottle- 28-410 Neck Finish (028101)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- RPI L-Leucine, 500g (L22000-500.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- Tci Americas Chemicals Starting with L