Shop All Chemicals Starting with L
Tci Americas
Linoleic Acid, 500mL
Mfr # L0053-500ML
Zoro # G8103949
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 60-33-3
- Chemical Formula C18H32O2
- Molecular Weight 280.46
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0053-500ML
- Zoro # G8103949
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Linoleic Acid |
CAS Number | 60-33-3 |
Chemical Formula | C18H32O2 |
Molecular Weight | 280.46 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Linoleic Acid, CAS Number 60-33-3, Molecular Weight 280.46, Chemical Formula C18H32O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- BAKER INSTRUMENTS B1100 Hand Tally Counter (B1100)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Proline, 100g (P50200-100.0)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI L-Leucine, 500g (L22000-500.0)
- Tci Americas Chemicals Starting with L